0 items

Plaskolite 2 in x 4 ft Egg Crate Styrene Louver Lens 5 Pack

P119923A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to cut
  • Excellent light dispersal
  • Fits into a standard drop ceiling
  • For commercial and residential environments

SPECIFICATIONS

Color Finish
White
ETL Listed
No
Height
23-3/4 in
Package Quantity
Pack of 5
Type
Egg Crate Styrene Louver
UL Listed
No
Width
47-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday