Lighting Panel in White
Lighting Panel in White
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits into a standard drop ceiling
- Economical replacement
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 4 ft
- Width:
- 2 ft