Plaskolite
Polystyrene Light Panel in Clear
Part #P1A25001A | Item #4870234 | Manufacturer Part #1A25001A
Product Details
- Economical replacement
- Fits into a standard drop ceiling
Specifications
Color Finish: Clear
Color Finish Category: Clear
Length: 4 ft
Material: Plastic
Type: P1A25001A
Width: 2 ft