120/230V Power Supply
120/230V Power Supply
Frequently Purchased Together
Product Details
- 120/230V AC to 12VDC power supply with 2.1mm pin, 1 amp for 7000 series
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 7000 Series
- Communicating:
- Non-Communicating
- Material:
- Metal
- Product Type:
- Pin, Power Supply
- Volts:
- 120/230V