24V 2800 cfm Steel Duct Mounted Needle Point Ionizer
7000 Series 24V 2800 cfm Steel Duct Mounted Needle Point Ionizer
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- They are typically installed in supply ducts utilizing the pre-drilled flange and factory applied gaskets and can also be installed inside an HVAC unit utilizing a contractor supplied mounting bracket.
- The 7000 series is UL2998 validated for zero ozone emissions.
- The Plasma Air 7000 Series Models 7100 / 7200 / 7300 / 7400 needlepoint ionizers are rated up to 6000 CFM and produce positive and negative ions neutralizing harmful pathogens, pollutants and odors.
Documents
Specifications
- AMP:
- 30
- Application:
- Home, Nursing Homes, Office Buildings, Restaurants, Schools
- CFM:
- 2800 ft3/min
- Coating:
- Powder Coated
- Collection:
- 7000 Series
- Communicating:
- Non-Communicating
- Depth:
- 6-1/2 in
- ETL Listed:
- Yes
- Gauge (metal):
- 18 ga
- Height:
- 6-1/2 in
- Length:
- 4-1/2 in
- Material:
- Steel
- Product Type:
- Ionizer
- Temperature Range:
- Up to 200 Deg F (Up to 93 Deg C)
- Tonnage:
- 7 Tons
- UL Listed:
- UL 2998/UL 867
- Volts:
- 24V
- Watts:
- 1 W
- Weight:
- 2 lb
- Width:
- 6-1/2 in