Plastic and Resin Laser Pocket Flashlight

PPD1900C

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Faceted design case
  • High-intensity, compact penlight design
  • Twist-on, twist-off operation
  • Ultra-bright xenon bulb and tight-focus reflector
  • Watertight: submersible up to one meter (IPX7 rating)

SPECIFICATIONS

Color Finish
Yellow
Material
Plastic, Resin
Material Type
Polymer
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday