Plastic Push-Pull Drain in Chrome
Plastic Push-Pull Drain in Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strainer and stopper are brass unless noted
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 13 in
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Height:
- 3 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Schedule Class:
- 40
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 7-19/50 in