Plastic Compression Tee Assembly

QQAT

Fitting Sizes

Starting at $8.60
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connects to CPVC
  • Connects to Copper
  • Connects to Galvanized Pipe
  • Freeze Resistant
  • No solvents, flame or gas

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME 112.18.2
End Connection 1
Compression
End Connection 3
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in x 1/2 in x 1/2 in
Height
1-1/2 in
Lead Law Compliant
Yes
Length
5 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Width
3-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday