Plastic Cup Lid in Clear for Lagasse Sweet 3.25 - 4 oz. Cups (Case of 120)

Part #BWKYLS3FR  |  Manufacturer Part #BWK YLS-3FR

Brand Model Compatibility:

Lagasse Sweet 3.25 - 4 oz Cups
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tight-fitting
  • Flat design

Specifications

Brand Model Compatibility: Lagasse Sweet 3.25 - 4 oz Cups

Color Finish: Clear

Material: Plastic

Package Quantity: Case of 120