Plastic Medium Weight Spoon Dispenser
Plastic Medium Weight Spoon Dispenser
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Protects cutlery from germ contamination
- Efficient, one-at-a-time dispensing
- Visually appealing tower design
- Enhanced Image- Keep utensils neat and organized. Reduce counter top clutter.
- Operational Efficiency- Spend less time re-stocking. Pre-counted, pre-assembled refills make it easy.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Height:
- 8-1/8 in
- Length:
- 25-3/8 in
- Material:
- Plastic
- Package Quantity:
- 120
- Weight:
- 9.611 lb
- Width:
- 11-7/8 in