11 x 3 in. Sediment Drain with Plastic Grate and Bucket
11 x 3 in. Sediment Drain with Plastic Grate and Bucket
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 24 square inch flow area
- PVC base connector
- PVC clamping collar with molded in weep holes
- Available with or without sediment bucket
- Made in the USA
- Threaded brass inserts for attaching clamping collar
- Available tapped for trap primer
Documents
Specifications
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 3 in
- Material:
- Plastic
- Product Type:
- Drain Grate
- Trim Ring:
- No