2 x 3 in. Plastic Hub Backwater Valve
2 x 3 in. Plastic Hub Backwater Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Length:
- 4-7/20 in
- Material:
- Plastic
- UL Listed:
- No
- Valve Size:
- 2 in x 3 in