Plastic Oddities

3 - 4 in. PVC Overall Size Closet Flange

Part #PPOF100  |  Manufacturer Part #POF100

Fits Pipe Size:

3 In - 4 In
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fits Pipe Size: 3 In - 4 In

Fitting Size 1: 3 in

Fitting Size 2: 4 in

Fitting Sizes: 3 in x 4 in

Material: Plastic

Test Cap Included: No