4 in. Mounted Freeze Cap Insulation with Hook

You last purchased this on
 
Plastic Oddities

4 in. Mounted Freeze Cap Insulation with Hook

This product requires certification to purchase.
Brand image
You last purchased this on
 
Plastic Oddities

4 in. Mounted Freeze Cap Insulation with Hook

  • Fast #
  • Part #PPFC2
  • Item #455518
  • Manufacturer Part #PFC2
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
NSF Certified:
No
Product Type:
Cap
UL Listed:
No