Plastic Oddities

4 in. Snap-in Access with Cover

Part #PPAC3080  |  Manufacturer Part #PAC3080

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Drain Base Material: Plastic

Grate Color Finish: Stainless Steel

Grate Diameter: 4 in

IAPMO Listed: No