0 items

Plastic Oddities Straight and Clean-Out Recovery Heavy Duty PVC Plug with Insert

PPIP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Cleanout, Straight
Material
Plastic
Material Type
PVC
Schedule Class
Heavy Duty

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday