Plastic Shower Rod Bracket in Polished Chrome 5 Pack
Plastic Shower Rod Bracket in Polished Chrome 5 Pack
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color finish: Chrome
- Easy to install
- Includes 5 sets
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Material:
- Plastic
- Package Quantity:
- Pack of 5
- Product Type:
- Bracket