Plastic Trends

18 in. Hub Straight and DWV PVC Street Coupling

Part #PD6018  |  Manufacturer Part #D6018

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: [ASTM D-3034, ASTM F-1336]

CSA Certified: CSA B181.2

Clean Bagged: No

End Connection 1: Hub

End Connection 2: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 18 in

Fitting Size 2: 18 in

Fitting Sizes: 18 in

Fitting Type: [Straight, DWV]

Material: Plastic

Material Type: PVC

NSF Certified: Yes