4 in. Gasket Straight and Sanitary SDR 26 PVC Heavy Wall Lock Shield Sewer Tee Wye

Part #PH1644  |  Item #3755035  |  Manufacturer Part #H1644

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #PH1644Item #3755035Mfr. Part #H1644

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Injection Molded
  • The H Series sewer fitting line is a fully-integrated SDR26 fitting design using reinforced branches and intersections to enhance the structural integrity of the installation
  • Used for non-pressure drainage of sewer and surface water where extra heavy wall SDR26 is specified
  • Heavy duty, shock-absorbing collar designed to permanently lock the gasket onto the fitting, and inhibit fittings breaking under impact
  • Specially-designed square pipe stop prevents damage from over insertion, requires 30% more force before spearing
  • Reinforced wall thickness at key branch intersections for added strength. Injection molded joint withstands 200 psi hydrostatic pressure and 22 in mercury vacuum pressure
  • Distinctive green high impact retention rings and gaskets for easy identification in the field

Documents

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-477, ASTM F-913, ASTM F-1336]

Application: Sewer

CSA Certified: CSA B182.2

Clean Bagged: No

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 4 in

Fitting Sizes: 4 in

Fitting Type: [Straight, Long Radius, Sewer, Sanitary]

Material: Plastic

Material Type: PVC

Maximum Pressure: 200 psi

NSF Certified: Yes

Schedule Class: SDR 26