6 in. Hub 40 PVC DWV 2-Way Cleanout in White
D-Series 6 in. Hub 40 PVC DWV 2-Way Cleanout in White
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- The D-Series is a complete line of solvent weld DWV schedule 40 fittings used in drain, waste and vent applications
- Engineered to perform in the harshest environments and designed and manufactured to consistent dimensions, these fittings deliver a securely sealed, water-tight joint connection on every installation
- Injection molded
- Durable and long lasting
- Designed to fit DWV/Schedule 40 dual-marked pipe
- Consistent and accurate dimensions for easy installation saving jobsite labor
- Only virgin compounds are used in our injection molding process to ensure the highest quality and durability
Documents
Specifications
- ASTM:
- ASTM D-2665, ASTM F-1866, ASTM F-2135
- Application:
- DWV Pipe, Schedule 40 Pipe
- CSA Certified:
- CSA B181.2
- Clean Bagged:
- No
- Collection:
- D-Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Cleanout
- IAPMO Listed -:
- Yes
- Length:
- 18-3/8 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- Width:
- 12-13/16 in