8 x 8 x 6 in. Gasket PVC Sch. 40 SDR 18 Sewer Wye
H-Series 8 x 8 x 6 in. Gasket PVC Sch. 40 SDR 18 Sewer Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- The H series sewer fitting line is a fully-integrated SDR26 fitting design using reinforced branches and intersections to enhance the structural integrity of the installation
- Used for non-pressure drainage of sewer and surface water where extra heavy wall SDR26 is specified
- Injection molded
- Reinforced wall thickness at key branch intersections for added strength. Injection molded joint with stands 200 psi hydrostatic pressure and 22 in mercury vacuum pressure
- Distinctive green high impact retention rings and gaskets for easy identification in the field
- Specially-designed square pipe stop prevents damage from over insertion, requires 30% more force before spearing
- Heavy duty, shock-absorbing collar designed to permanently lock the gasket onto the fitting, and inhibit fittings breaking under impact
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-1336, ASTM F-477, ASTM F-913
- Application:
- Drainage
- CSA Certified:
- CSA B182.2
- Clean Bagged:
- No
- Collection:
- H-Series
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 8 in x 8 in x 6 in
- Fitting Type:
- Reducing, Sewer Wye
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 26