0 items

Plastic Trends T Series Gasket Straight and DWV DR 26 PVC 45 Degree Elbow

PT5

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2241, ASTM D-2665, ASTM D-3139, ASTM D-3212, ASTM F-2135
Application
Drainage, Non-pressure Applications, Water
CSA Certified
CSA B181.2
Clean Bagged
No
Collection
T Series
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
200 psi
NSF Certified
Yes
Pressure Class
160#
Schedule Class
DR 26
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday