0 items

Plastic Trends Royal® Gasket Reducing and DWV CL160 PVC Tee

PT1084

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2241, ASTM D-2665, ASTM D-3139
Application
Drainage
CSA Certified
CSA B181.2
Clean Bagged
No
Collection
Royal®
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
4 in
Fitting Sizes
8 in x 8 in x 4 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC
Maximum Pressure
200 psi
NSF Certified
Yes
Schedule Class
CL160

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday