0 items

Plastic Trends Gasket PVC Sewer 22-1/2 Degree Elbow

PH17

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Size
4 in
Type
Sewer, Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday