Plastic Trends Gasket Sewer Reducing and Sanitary SDR 35 PVC Tee Wye

PG158

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336
Application
Sewer
CSA Certified
CSA B182.2
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
4 in
Fitting Sizes
8 in x 8 in x 4 in
Fitting Type
Reducing, Sanitary
Material
Plastic
Material Type
PVC
NSF Certified
Yes
Schedule Class
SDR 35
Type
PG1584

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday