0 items

Plastic Trends Hub Plastic Coupling

PD60

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2665, ASTM F-1866, ASTM F-2135
CSA Certified
CSA B181.2
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
6 in
Fitting Sizes
10 in x 6 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
DWV-PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday