0 items

Plastic Trends Hub Solvent Weld Sewer Weld Long Turn Straight and Long Sweep SDR 35 PVC 90 Degree Elbow

PP25

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-3034
Application
Sewer
CSA Certified
CSA B182.2
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Long Sweep, Straight
Material
Plastic
Material Type
PVC
NSF Certified
Yes
Schedule Class
SDR 35

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday