0 items

Plastic Trends Solvent Weld DWV and Straight PVC Cap

PD16

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2665, ASTM F-1866, ASTM F-2135
Clean Bagged
No
End Connection 1
Solvent Weld
End Connections
Solvent Weld
FM Approved
No
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday