0 items

Plastic Trends PVC Gasket Sewer Wye

PH30

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-477, ASTM F-913
Application
Sewer
CSA Certified
Yes
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
4 in
Material
Plastic
Material Type
PVC
NSF Certified
Yes
Size
6 in x 6 in x 4 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday