Plastic Trends Sewer Hub x Gasket Straight SDR 26 PVC Adapter

PH65

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2665, ASTM D-3034, ASTM F-1336, ASTM F-1866
Application
Sewer
CSA Certified
CSA B181.2, CSA B182.2
Clean Bagged
No
End Connection 1
Sewer Hub
End Connection 2
Gasket
End Connections
Sewer Hub x Gasket
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
Yes
Schedule Class
SDR 26

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday