Plastic Trends Spigot x Hub Solvent Weld Sewer DWV and Straight SDR 35 PVC Adapter Sleeve

PP12

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • The "P" Series is engineered for the harsh environment of construction shipping, handling and installation

SPECIFICATIONS

ASTM Specifications
ASTM D-2665, ASTM D-3034, ASTM F-1336, ASTM F-1866
Application
Drainage, Sewer
CSA Certified
CSA B181.2, CSA B182.2
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Hub
End Connections
Spigot x Hub
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
DWV, Straight
IAPMO Listed
No
Length
1-7/8 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday