Plastic Unwrapped Jumbo Straw (Case of 500)

BWK285

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Unwrapped and ready to use

SPECIFICATIONS

Color Finish
Translucent
Length
7-3/4 in
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday