1-1/2 in. 150# Teflon™ Gasket
1-1/2 in. 150# Teflon™ Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Outside:
- 1-1/2 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Teflon™
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 3/32 in
- UL Listed:
- No