1 in. Texolon Ring Gasket

You last purchased this on
 
Plastomer Technologies

Texolon® 1 in. Texolon Ring Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Plastomer Technologies

Texolon® 1 in. Texolon Ring Gasket

  • Fast #
  • Part #P010150R103031
  • Item #3789054
  • Manufacturer Part #010150R103031
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Gas, Liquid
Collection:
Texolon®
Diameter - Outside:
1 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic, Stainless Steel
Material Type:
304, PTFE
NSF Certified:
No
Pressure Class:
150#
Thickness:
3/32 in
UL Listed:
No