3/4 in. Plastic Flat Face Gasket

You last purchased this on
 
Plastomer Technologies

3/4 in. Plastic Flat Face Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Plastomer Technologies

3/4 in. Plastic Flat Face Gasket

  • Fast #
  • Part #T1556L007
  • Item #1836346
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
3/4 in
End Connection 1:
Gasket
End Connections:
Gasket
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PTFE
NSF Certified:
No
Pressure Class:
150#
Type:
T1556L007
UL Listed:
No