6 x 3/32 in. 150 psi Ring Gasket
Texolon® 6 x 3/32 in. 150 psi Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Gas, Liquid
- Collection:
- Texolon®
- Diameter - Outside:
- 6 in
- Fitting Type:
- Gasket
- Material:
- Plastic, Stainless Steel
- Material Type:
- 304, PTFE
- Pressure Class:
- 150#
- Thickness:
- 3/32 in