9.7 oz. Aerosol Furniture Spray-Dust and Allergen (Case of 12)
9.7 oz. Aerosol Furniture Spray-Dust and Allergen (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shines & protects
- Lemon Scent
- Removes allergens from most hard surfaces
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 9.7 oz
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-5/16 in
- Dilution Rate:
- Ready to Use
- EPA Compliant:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 9 in
- Material:
- Aerosol
- NSF Certified:
- No
- Origin:
- Domestic
- Package Quantity:
- Case of 12
- Size:
- 9.7 oz
- UL Listed:
- No
- Weight:
- .92 lb
- Width:
- 2-5/16 in