20 ft. Guide Pole

You last purchased this on
 
Plug it Products Corporation

20 ft. Guide Pole

This product requires certification to purchase.
You last purchased this on
 
Plug it Products Corporation

20 ft. Guide Pole

  • Fast #
  • Part #P1306
  • Item #4934688
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed only for the J plug
  • Requires Certification

Specifications

Application:
Drains, Vent, Waste
Brand Model Compatibility:
J Series
CARB OTC LEED Compliant:
No
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
20 ft
Material:
Aluminum
NSF Certified:
No
Tool Type:
Remote Placement Pole
UL Listed:
No