12 in 18 Hacksaw

Part #WHI67  |  Item #3355201  |  Manufacturer Part ##67

$ 29.47 EACH

Blade Length:

12 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Professional 12" Hacksaw
  • Designed with the professional in mid
  • Saw features state of the art design
  • The blade can be set at two different angles, straight and 45 degree.
  • Up to 10 blades can be stored in the top of the frame
  • Comes with a 12" carbon steel 18TPI blade

Specifications

Adjustable: No

Application: [Copper, Plastic Pipe]

Blade Length: 12 in

Blade Material: Carbon Steel

Cutting Capacity: 12 in

Handle Material: Aluminum

Length: 12 in

Material: High Carbon Steel

Origin: Global

Saw Type: Hacksaw

Teeth Per Inch: 18