6 in. Pipe Vent Screen

You last purchased this on
 
PLUMB-PRO

6 in. Pipe Vent Screen

  • Fast #
  • Part #WVS6
  • Item #7530125
  • Manufacturer Part ##VS6
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PLUMB-PRO

6 in. Pipe Vent Screen

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Professionally made to prevent unwanted animals, leaves and debris from entering HVAC and plumbing vent pipes
  • Fabricate with Sch. 40 PVC and Type 304 Stainless steel screen
  • 6" Pipe vent screen
  • Made in USA
  • Patented condensate channel allows for proper drainage that prevents build up of moisture and potential freezing of the screen.
  • No tools or glue required for assembly
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
6 in
Material:
Plastic, Stainless Steel
Origin:
Domestic
Size:
6 in
Width:
6 in