60 in-lbs 5/16 in Torque Wrench

Part #W243  |  Item #3355215  |  Manufacturer Part ##243

$ 29.08 EACH

Torque In-Lbs :

60 in-lbs

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tightens 5/16" coupling nuts to 60 in. lbs.
  • Automatic release at pre-set 60 in. lbs.
  • T-handle ratchets on way
  • Built in reversing bar
  • Ergonomic handle

Specifications

Adjustable: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drive Size: 5/16 in

GSA Approved: No

Handle Material: Steel

Material: Chrome Vanadium Steel

Origin: Global

Torque In-Lbs : 60 in-lbs