PLUMB-PRO Plumb-Pro 1 in. Plastic Pipe Ratchet Cutter

WHI15

Manufacturer Part #: #15

Cutting Capacity

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Professional ratchet cutter cuts PVC, CPVC, ABS and other plastic pipe and tubing through 1 inch.
  • Heavy duty steel construction
  • Replaceable stainless steel blade
  • Compact Size
  • Replaceable stainless steel blade
  • Heavy duty steel construction

SPECIFICATIONS

Adjustable
Yes
Application
ABS, CPVC, PVC
Blade Material
Stainless Steel
Collection
Plumb-Pro
Cutting Capacity
1 in
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday