PLUMB-PRO Plumb-Pro 12 in. Replacement Blade for Hacksaw

W247

Manufacturer Part #: #247

Blade Length

12 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bi-metal construction
  • Tooth hardness RC 65-67.
  • Cuts wood, plastic or any machinable metal, including conduit, stainless steel tubing, angle iron, copper tubing and structural materials
  • Made in the USA

SPECIFICATIONS

Application
General Purpose
Blade Length
12 in
Blade Material
Bi-metal
Brand Model Compatibility
18TP1 Professional Hacksaw
Collection
Plumb-Pro
Teeth Per Inch
18

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday