PLUMB-PRO Plumb-Pro 48 x 4 in. Fiberglass Shaft Soil Probe

W280

Manufacturer Part #: #280

Length

48 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fiberglass "T" handle
  • 1/2" diameter shaft has heavy duty zinc metal tip for durability and ease of extraction
  • Safe non-conductive probe
  • Constructed of solid yellow fiberglass that will not weather, warp or splinter
  • Replaceable metal tip
  • Resists impact, is non-denting and difficult to damage
  • Minimizes handle breakage and saves on-the-job downtime
  • Highly resistant to temperature changes
  • Has greater strength pound for pound than steel
  • Will not absorb moisture or warp

SPECIFICATIONS

Collection
Plumb-Pro
Width
4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday