1-1/2 in. PVC P-Trap Cover in White
1-1/2 in. PVC P-Trap Cover in White
Package Quantity Info:
EA: 1 IP: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.9, ASME C1822 2015
- ASTM:
- ASTM C-1822 2015
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No