Cover Kit in White
Cover Kit in White
Frequently Purchased Together
Product Details
- The result is a long term, professional looking and secure installationt hat meets ADA complete coverage requirements
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM E-84
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- Yes
- Product Type:
- Cover Kit