72 in. Line Set Cover System Plastic in Black
E-Flexguard™ 72 in. Line Set Cover System Plastic in Black
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- E-Flexguard™
- Color Finish Name:
- Black
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- PVC
- Width:
- 8 in