Soft Cover Kit in White
Handy-Sheild Maxx™ Soft Cover Kit in White
Frequently Purchased Together
Product Details
- Products sold in select areas only, please contact your local branch for availability in your area
- The information-display quickly and accurately shows technicians the source of malfunctions
- The result is a long term, professional looking and secure installationt hat meets ADA complete coverage requirements
- Four sided outdoor coil design allows compressor operation with access panel removed
- Top grille is steel reinforced for extra strength
- Cabinet is powder painted for all weather protection
- Attractive, louvered wrap around jacket protects coil from weather extremes and yard hazards
- Compressor sound blanket is standard to provide quiet operation
- The discharge pattern of the top grille provides minimum air restriction, resulting in quiet fan operation
- Air is discharged upward away from bushes and shrubs
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM E-84, ASTM C-1822-15, ASTM E-84-07, ASTM C-177, ASTM C-518
- Collection:
- Handy-Sheild Maxx™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cover Type:
- Soft
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Cover Kit