Safety Cover Kit in Grey
Safety Cover Kit in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The result is a long term, professional looking and secure installationt hat meets ADA complete coverage requirements
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM E-84-07
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 12 in
- Width:
- 4/5 in