0 items

Plumbing Products 1-1/2 x 1-1/4 in. IPS x Slip-Joint Brass Nut in Chrome

PSJ9XIB

Diameter

1-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Chrome
Diameter
1-1/2 in
End Connection 1
IPS
End Connection 2
Slip Joint
Inside Diameter
1-1/4 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday